Multi-Tap Connector, 8-Port, Black, Insulated, 6 AWG - 250 MCM, 1-Sided
Item #: 1217374
Cat #: IPL250-8
UPC: 662381913067
Sign In or Register to view pricing and more.
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 250 MCM To 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Overview
Insulated Multi-Cable Connector Block, Wire Entry One Side, 600V, Number of Ports: 8, Wire Range: 250 MCM To 6 AWG, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381913067, IPL250-8
Specifications
Material: | Plastisol |
Color: | Black |
Wire/Cable Openings: | 8 |
Material: | Plastisol |
Wire/Cable Openings: | 8 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)