10/4 w/Ground, MC, Aluminum Armor, Solid

Item #: 121720

Cat #: MCAL104SOLWG250CL

UPC: 077680114556

Documents & Guides
10/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): White, Blue, Red, Black, Green. O.D.: .645"
Sign In or Register to view pricing and more.

No associated products found.

Overview

10/4 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 250 ft. Coil. Wire Colors (120 Volt): White, Blue, Red, Black, Green. O.D.: .645"
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means.
Also known as: 077680114556, MCAL104SOLWG250CL

Specifications

Gauge: 10 AWG
Length: 250 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Stranding: Solid
Length: 250 ft
Jacket: Aluminum
Conductors: 4
Package Type: Coil

Customer Reviews

No reviews for this product
(0)