![1G WNKL.IV.-MAXI TELE. 1G WNKL.IV.-MAXI TELE.](https://rexel-cdn.com/products/image.jpg?i=A0643049-B4A7-4EC5-BBDD-6CA410A92E8B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) 0.625IN ID Phone, Material: Steel, Color: Wrinkle Ivory
Overview
Wallplate, 3.281IN Box Mounting, Standard: UL 883, Size: 3.5 X 5IN, Number of Gang: 1, Cutout: (1) 0.625IN ID Phone, Material: Steel, Color: Wrinkle Ivory
Also known as: 095327797504, 79750
Specifications
Type: | Telephone, CATV |
Mounting: | Device |
Gangs: | 1 |
Color: | Ivory |
Material: | Steel |
Type: | Telephone, CATV |
Gangs: | 1 |
Material: | Steel |
Mounting: | Device |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)