Wallpack

Item #: 1217093

Cat #: TWR2-LED-1-50K-MVOLT-DDB-M2

UPC: 753573833574

Sign In or Register to view pricing and more.
Documents & Guides
TWR2V, LED, 1 light engine, 50K color temperature, 120-277V, Dark bronze finish, SKU - 217C5N

Overview

TWR2V, LED, 1 light engine, 50K color temperature, 120-277V, Dark bronze finish, SKU - 217C5N
Also known as: 753573833574, TWR2-LED-1-50K-MVOLT-DDB-M2

Specifications

Type: Wallpack
Color: Dark Bronze
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Material: Aluminum
Light Technology: LED
Type: Wallpack
Color Temperature: 5000 (Bright White)
Material: Aluminum
Color: Dark Bronze
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)