
Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 14 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil
Overview
Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 14 AWG, 4 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 250 Foot Coil
Also known as: MCAL144SOLREDWGFA250CL
Specifications
Length: | 250 ft |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Aluminum |
Gauge: | 14 |
Conductors: | 4 |
Stranding: | Solid |
Package Type: | Coil |
Length: | 250 ft |
Material: | Copper |
Gauge: | 14 |
Stranding: | Solid |
Volts AC: | 300 |
Jacket: | Aluminum |
Conductors: | 4 |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)