Single Receptacle Wallplate, 1-Gang, Steel, Ivory, Wrinkle

Item #: 121686

Cat #: 79791

UPC: 095327797917

Sign In or Register to view pricing and more.
Documents & Guides
Wall Plate, 1 Gang, (1) Single Receptacle, Steel, Ivory, Wrinkled

Overview

Wall Plate, 1 Gang, (1) Single Receptacle, Steel, Ivory, Wrinkled
Also known as: 095327797917, 79791

Specifications

Size: Maxi
Mounting: Device
Gangs: 1
Color: Ivory
Type: Single Receptacle
Material: Steel
Size: Maxi
Gangs: 1
Type: Single Receptacle
Mounting: Device
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)