MULTI9 C60SP 3P C 2A MCB

Item #: 1216751

Cat #: M9F22302

UPC: 785901726005

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 3P C 2A MCB
Also known as: 785901726005, M9F22302

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 2
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)