FOSTORIA DKL40VAQHA 40"QUARTZ500 WATT LOADING DOCK LIGHT

Item #: 121666

Cat #: DKL40VAQHA

UPC: 686334446716

Sign In or Register to view pricing and more.
Documents & Guides
FOSTORIA DKL40VAQHA 40"QUARTZ500 WATT LOADING DOCK LIGHT

Overview

FOSTORIA DKL40VAQHA 40"QUARTZ500 WATT LOADING DOCK LIGHT
Also known as: 686334446716, DKL40VAQHA

Specifications

Color: Yellow/Black
Wattage: 500
Volts AC: 120
Mounting: Bracket
Length: 40 in
Standards: California Proposition 65
Light Technology: Halogen
Color: Yellow/Black
Volts AC: 120
Length: 40 in
Light Technology: Halogen
Wattage: 500
Mounting: Bracket
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)