LED Canopy Light, 40W, 45K

Item #: 1216460

Cat #: CPM40LED

UPC: 765364926877

Documents & Guides
LED Canopy Light, 40W, 120-277V, 4500K, 0-10V Dimming, Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Canopy Light, 40W, 120-277V, 4500K, 0-10V Dimming, Bronze
The Low Profile Canopy Series offers a Brighter Solution for a wide range of canopy applications. These versatile fixtures produce a smooth and even light pattern that eliminates glare and wasted light while optimizing the delivered light. The Series is designed as a complete system to optimize LED life and light output. The profile is less than 5 inches tall, offering easy integration into either existing retrofit applications or new construction opportunities. Multiple design features, such as the hinged and removable back housing, make installation quick, easy and secure.
Also known as: 765364926877, CPM40LED

Specifications

Wattage: 40
Color Temperature: 4500 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 40
Color: Bronze
Dimmable: Yes
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)