Adv Imh39glfm Ele Mh Bal 39w M130 1

Item #: 121642

Cat #: IMH39GLFM

UPC: 781087041802

Sign In or Register to view pricing and more.
Documents & Guides
39 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M130/C130. Ballast Comes With Backside Leads and Mounting Bracket, Direct Replacement For Metal Halide Recessed Lighting.

Overview

39 Watt, Metal Halide Ballast, Electronic, Pulse Start, 120/277V, ANSI Code: M130/C130. Ballast Comes With Backside Leads and Mounting Bracket, Direct Replacement For Metal Halide Recessed Lighting.
Low frequency electronic HID ballasts such as the Philips Advance e-Vision line constantly measure and adjust the wattage, optimizing delivery of the ceramic lamps' superior color properties. This makes ceramic metal halide operated by e-Vision ballasts the premier choice for many applications previously illuminated by either tungsten halogen or incandescent sources, such as retail lighting.
Also known as: 781087041802, IMH39GLFM

Specifications

Type: Pulse Start, Electronic
Shape: ED23-1/2 (Elliptical Dimple), TD6 (Tubular), T4 (Tubular), PAR30L (Sealed Beam Long), R111 (Blown Reflector), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam), T6 (Tubular)
ANSI Code: M130
Wattage: 39
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start, Electronic
ANSI Code: M130
Light Technology: HID
Shape: ED23-1/2 (Elliptical Dimple), TD6 (Tubular), T4 (Tubular), PAR30L (Sealed Beam Long), R111 (Blown Reflector), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam), T6 (Tubular)
Wattage: 39
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)