Time Switch, 365/7 Day, Astronomic, DPDT, NEMA 3R, 30A, 120-277VAC

Item #: 121640

Cat #: DZS100BP

UPC: 786261821829

Documents & Guides
Time Switch, 365/7 Day, Astronomic, DPDT, 1 Channel, NEMA 3R, 30A, 120-277VAC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Time Switch, 365/7 Day, Astronomic, DPDT, 1 Channel, NEMA 3R, 30A, 120-277VAC
Astronomic Digital Timer with Season Holiday Memory Module 1 Channel 30A 120-277V DPDT Indoor/Outdoor Plastic Enclosure
Also known as: 786261821829, DZS100BP

Specifications

Type: Astronomic, DPDT, Electronic
Amps: 30
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Range: 7 - 365 Day
Type: Astronomic, DPDT, Electronic
Volts AC Range: 120 - 277
Range: 7 - 365 Day
Amps: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)