1-Light Mini-Pendant, 100W, A19, 120V, Chrome Finish

Item #: 1216392

Cat #: 2244-77

UPC: 747396087733

Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Chrome Finish, Clear Seeded Glass, Dimmable, Adjustable to 52 Inch Max Height

Overview

One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Chrome Finish, Clear Seeded Glass, Dimmable, Adjustable to 52 Inch Max Height
Also known as: 747396087733, 2244-77

Specifications

Base: Medium Screw (E26)
Color: Chrome
Type: Mini Pendant
Wattage: 26.800
Base: Medium Screw (E26)
Type: Mini Pendant
Color: Chrome
Wattage: 26.800

Customer Reviews

No reviews for this product
(0)