Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Plated Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Chrome
Overview
Wallplate, Plated Finish, Standard: UL 883, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (3) Toggle Switch, Material: Steel, Thickness: 0.03IN, Color: Chrome
Also known as: 095327830737, 83073
Specifications
Type: | Label |
Color: | White |
Type: | Label |
Color: | White |
Customer Reviews
No reviews for this product
(0)