28vdc 1/2in Impact Wrench

Item #: 121636

Cat #: 0779-20

UPC: 045242003037

Sign In or Register to view pricing and more.
Milwaukee; Impact Wrench; M28; Cordless; Voltage Rating: 28 Vdc; Rpm: 0 - 1450 Rpm At No Load; Battery: Lithium-ion; Torque Rating: 3900 In-lb/325 Ft-lb; Drivesize: 1/2 In Square; Length: 12-1/8 In; Housing: Heavy-duty Magnesium Mechanism;tool Weight: 6.600 Lb; Tool Weight: 6.600 Lb; Bpm: 0 - 2450 Bpm At No Load; Trigger Lock: Off; Electric Brake: No

Overview

Milwaukee; Impact Wrench; M28; Cordless; Voltage Rating: 28 Vdc; Rpm: 0 - 1450 Rpm At No Load; Battery: Lithium-ion; Torque Rating: 3900 In-lb/325 Ft-lb; Drivesize: 1/2 In Square; Length: 12-1/8 In; Housing: Heavy-duty Magnesium Mechanism;tool Weight: 6.600 Lb; Tool Weight: 6.600 Lb; Bpm: 0 - 2450 Bpm At No Load; Trigger Lock: Off; Electric Brake: No
The Milwaukee 0779 28 Volt 1/2 in. impact wrench delivers 325 ft. lbs of maximum torque. Powering the 0779 is the revolutionary 28 Volt lithium-ion battery pack exclusively from Milwaukee. Combining high torque with 1,450 RPM and 2,450 ipm, the 0779 provides the power, speed and run-time to drive larger lags, drill bigger holes, and remove larger nuts. The powerful Milwaukee 28 V motor makes breaking loose stuck nuts a breeze. The heavy-duty magnesium mechanism housing provides extreme job-site durability. The 0779 comes equipped with comfortable non-slip, soft-grip surfaces that reduce vibration and fatigue. The forward/reverse shuttle is conveniently located above the variable speed switch for fast, easy access. Designed for heavy-duty use, whether driving large lag screws, anchors and bolts, drilling large holes, or removing lug nuts, the 0779 provides the power, comfort and run-time to finish the job. A heavy-duty steel ring (included) can be attached for convenient tethering when working high overhead or for raising/lowering the tool when working from a ladder or utility pole.
Also known as: 045242003037, 0779-20

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)