Wireway End Plate, 8" x 8", Type 12 Feed-Through, Gray, No KO

Item #: 12162

Cat #: F88WP

UPC: 783510147105

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Closure Plate, 8 x 8 Inch, Type 12 Feed-Through, Gray, No Knockout

Overview

Wireway Closure Plate, 8 x 8 Inch, Type 12 Feed-Through, Gray, No Knockout
Feed-Through Closure Plates are used For closing the end of a wireway section or run
Also known as: 783510147105, F88WP

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)