This product has been discontinued.
LED 6" MICRODISK, 13 Watt, 1100 Lumen, 5000K, 120/277V
Item #: 1216139
Cat #: LED/MD6/1100/850/UNV
UPC: 046135750335
Sign In or Register to view pricing and more.
LED 6 Inch MICRODISK, Recessed Downlight Kit, 1100 Lumen, 80 CRI, 5000K, 120/277 Volt Input Voltage, 0-10V Dimmable, Indoor/Outdoor, Sylvania Part # 75033
Overview
LED 6 Inch MICRODISK, Recessed Downlight Kit, 1100 Lumen, 80 CRI, 5000K, 120/277 Volt Input Voltage, 0-10V Dimmable, Indoor/Outdoor, Sylvania Part # 75033
Also known as: 046135750335, LED/MD6/1100/850/UNV
Specifications
Type: | Module, 0-10V Dimming |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120, 277 |
Wattage: | 11 |
Diameter: | 6 in |
Light Technology: | LED |
Dimmable: | Yes |
Type: | Module, 0-10V Dimming |
Volts AC: | 120, 277 |
Diameter: | 6 in |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Wattage: | 11 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)