Inductive proximity sensors XS, inductive sensor XS5 M8, L45mm, stainless, Sn1.5 mm, 12-24 VDC, M12

Item #: 12160

Cat #: XS508B1PAM12

UPC: 785901671305

Inductive proximity sensors XS, inductive sensor XS5 M8, L45mm, stainless, Sn1.5 mm, 12...24 VDC, M12
Sign In or Register to view pricing and more.

Overview

Inductive proximity sensors XS, inductive sensor XS5 M8, L45mm, stainless, Sn1.5 mm, 12...24 VDC, M12
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, short case, flush mountable sensor. Diameter 8mm, threaded M8 x 1. It features a nickel plated brass case and a M12 connector. It has a sensing distance of 1.5mm. Three-wire, DC supply, 12V to 24V, NO function, PNP discrete output.
Also known as: 785901671305, XS508B1PAM12

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Diameter: 45 mm
Poles: 1
Material: Stainless Steel
Standards: California Proposition 65
Volts DC: 12/24
Type: Inductive, Proximity Switch
Diameter: 45 mm
Material: Stainless Steel
Volts DC: 12/24
Mounting: Panel
Poles: 1
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)