This product has been discontinued.
Time Switch, 7 Day, Astronomic, SPST, NEMA 3R, 40A, 120-277VAC
Item #: 121594
Cat #: EWZ201
UPC: 786261824721
Sign In or Register to view pricing and more.
Documents & Guides
Time Switch, 7 Day, Astronomic, SPST, NEMA 3R, 40A, 120-277VACTime Switch, 7 Day, Astronomic, SPST, 2 Channel, NEMA 3R, 40 Amp, 120-277VAC
Overview
Time Switch, 7 Day, Astronomic, SPST, NEMA 3R, 40A, 120-277VACTime Switch, 7 Day, Astronomic, SPST, 2 Channel, NEMA 3R, 40 Amp, 120-277VAC
Also known as: 786261824721, EWZ201
Specifications
Type: | Astronomic, SPST, Electronic |
Amps: | 40 |
Range: | 7 day |
Volts AC Range: | 120 - 277 |
IP/NEMA Rating: | NEMA 3R |
Type: | Astronomic, SPST, Electronic |
Range: | 7 day |
IP/NEMA Rating: | NEMA 3R |
Amps: | 40 |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)