4' 13W T8 LED Lamp, 35K

Item #: 1215829

Cat #: LED13T8L48DIM835SUBG8

UPC: 046135755095

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 13 Watt, 3500K, 2000 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 82 CRI, Frosted Glass, Dimmable, Standard Case Qty: 25

Overview

LED Lamp, 13 Watt, 3500K, 2000 Lumen, 120 Volt, T8 (Tubular), 48 Inch, 82 CRI, Frosted Glass, Dimmable, Standard Case Qty: 25
Also known as: 046135755095, LED13T8L48DIM835SUBG8

Specifications

Family / Style: SubstiTUBE
Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 2000
Volts AC: 120
Color: Frosted
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: T8 (Tubular)
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Wattage: 13
Lumens: 2000
Color: Frosted
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)