Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Wallplate, 3.281IN Box Mounting, Plated Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Thickness: 0.03IN, Color: Chrome
Overview
Wallplate, 3.281IN Box Mounting, Plated Finish, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Steel, Thickness: 0.03IN, Color: Chrome
Also known as: 095327831529, 83152
Specifications
Type: | Wallplate |
Color: | Chrome |
Gangs: | 2 |
Material: | Steel |
Type: | Wallplate |
Gangs: | 2 |
Color: | Chrome |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)