Timing Relay, High Performance, One Shot, Pulse Controlled, 1NO

Item #: 121560

Cat #: 700-FSK3CU23-EX

UPC: 781180479489

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, High Performance, General Purpose, One Shot, Pulse Controlled, 0.5 - 10 Seconds, 1 Normally Open, Changeover Single Pole Double Throw, 24 -48 Volt DC, 24 - 240 Volt AC, Hazardous Location

Overview

Timing Relay, High Performance, General Purpose, One Shot, Pulse Controlled, 0.5 - 10 Seconds, 1 Normally Open, Changeover Single Pole Double Throw, 24 -48 Volt DC, 24 - 240 Volt AC, Hazardous Location
Also known as: 781180479489, 700-FSK3CU23-EX

Specifications

Type: Timing Relay, One Shot
Mounting: DIN Rail
Poles: 1
IP/NEMA Rating: IP40
Range: 0.500 - 10 sec
Volts AC Control Range: 24 - 240
Volts DC Control Range: 24 - 48
Type: Timing Relay, One Shot
Poles: 1
Range: 0.500 - 10 sec
Volts DC Control Range: 24 - 48
Mounting: DIN Rail
IP/NEMA Rating: IP40
Volts AC Control Range: 24 - 240

Customer Reviews

No reviews for this product
(0)