1W C7 LED Lamp, 30K

Item #: 1215475

Cat #: LED1C7830BL

UPC: 046135746734

Sign In or Register to view pricing and more.
Documents & Guides
LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, C7 Bulb, Candelabra Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74673*

Overview

LED Specialty Lamp, 1 Watt, 3000K, 30 Lumen, 80 CRI, 120 Volt, C7 Bulb, Candelabra Base, Clear, Standard Case Qty: 6 *Sylvania Part # 74673*
Also known as: 046135746734, LED1C7830BL

Specifications

Wattage: 1
Color Temperature: 3000 (Warm White)
Lumens: 30
Shape: C7 (Candle)
Volts AC: 120
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Candelabra Screw (E12)
Wattage: 1
Lumens: 30
Volts AC: 120
Light Technology: LED
Color Temperature: 3000 (Warm White)
Shape: C7 (Candle)
Color Rendering Index (CRI): 80
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)