This product has been discontinued.

360W Module, Black on Black
Item #: 1215430
Cat #: JAM72S01-360/PR
UPC:
Documents & Guides
360 Watt, 72 Cell, 1000V DC
Sign In or Register to view pricing and more.
No associated products found.
Overview
360 Watt, 72 Cell, 1000V DC
Also known as: JAM72S01-360/PR
Specifications
Volts DC: | 1000 |
Wattage: | 360 |
Length: | 77.200 in |
Depth: | 1.600 in |
Color: | Black on Black |
Width: | 39.000 in |
Number of Cells: | 72 |
Volts DC: | 1000 |
Length: | 77.200 in |
Color: | Black on Black |
Number of Cells: | 72 |
Wattage: | 360 |
Depth: | 1.600 in |
Width: | 39.000 in |
Customer Reviews
No reviews for this product
(0)