WOOD 1164 100W GUARD OPEN-END W/REF

Item #: 121540

Cat #: 1164

UPC: 786788608873

Documents & Guides
WOOD 1164 100W GUARD OPEN-END
Sign In or Register to view pricing and more.

No associated products found.

Overview

WOOD 1164 100W GUARD OPEN-END
Also known as: 786788608873, 1164

Specifications

Wattage: 100
Material: Steel
Light Technology: Incandescent
Wattage: 100
Light Technology: Incandescent
Material: Steel

Customer Reviews

No reviews for this product
(0)