Overview
HOF CT66CSS CROSS 6 X 6
Also known as: 783510157951, CT66CSS
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Stainless Steel |
Height: | 6 in |
Width: | 6 in |
Color: | Plain |
IP/NEMA Rating: | NEMA 1 |
Height: | 6 in |
Color: | Plain |
Material: | Stainless Steel |
Width: | 6 in |
Customer Reviews
No reviews for this product
(0)