Angled Trough, NEMA 1, 8" x 8" x 72"

Item #: 1215345

Cat #: AT8872

UPC: 783510356026

Sign In or Register to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 72 Inch, Conduit Size: 2 Inch, Cover Screws: 6.

Overview

Angled Trough, NEMA 1, 8 Inch x 8 Inch x 72 Inch, Conduit Size: 2 Inch, Cover Screws: 6.
Angled Trough, NEMA 1, 8 Inch x 8 Inch x 72 Inch, Conduit Size: 2 Inch, Cover Screws: 6.
Also known as: 783510356026, AT8872

Specifications

Length: 72 in
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Height: 8 in
Length: 72 in
Width: 8 in
Height: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel

Customer Reviews

No reviews for this product
(0)