Operator Interface, PanelView 5310, 12.1", Color, 24VDC

Item #: 1215221

Cat #: 2713P-T12WD1

UPC: 889508728865

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 5310, 12.1 Inch, Color, Wide Aspect Ratio, Touchscreen, 24 Volt DC, Single Ethernet Port

Overview

Operator Interface, PanelView 5310, 12.1 Inch, Color, Wide Aspect Ratio, Touchscreen, 24 Volt DC, Single Ethernet Port
Our PanelView™ 5000 Graphic Terminals offer an intuitive, modern design and provide enhanced Logix integration that uses Studio 5000 View Designer™ software. This integration allows engineers to enter configuration information once and use it for the entire automation design. It also helps you build modern applications with high-speed HMI buttons for jogging applications, scalable vector graphics, and a pre-configured system banner that provides diagnostic information.
Also known as: 889508728865, 2713P-T12WD1

Specifications

Volts DC: 24
Size: 12.1 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 12.1 in

Customer Reviews

No reviews for this product
(0)