This product has been discontinued.
LED 4' Strip Fixture, 32W, 4000K, 4000 Lumen, 120-277V
Item #: 1215101
Cat #: STRIP1A/032UNVD840/48S/WH
UPC: 046135747755
Sign In or Register to view pricing and more.
Documents & Guides
LED 4 Foot Strip Fixture, 32 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 6 *Sylvania Part # 74775*
Overview
LED 4 Foot Strip Fixture, 32 Watt, 4000 Lumen, 4000K, 80 CRI, 120-277 Volt, Diffuse Polycarbonate Lens, Dimmable, Standard Case Qty: 6 *Sylvania Part # 74775*
Also known as: 046135747755, STRIP1A/032UNVD840/48S/WH
Specifications
Wattage: | 32 |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Color: | White |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Color Temperature: | 4000 (Cool White) |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)