This product has been discontinued.
LED Area Light, 145 Watts, 17000 Lumen, 5000K, 120-277V
Item #: 1215094
Cat #: AREAFLD1A/145UNVD750/T3/BZ
UPC: 046135600340
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Light, 145 Watts, 17000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60034*
Overview
LED Area Light, 145 Watts, 17000 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Painted Finish, *Sylvania Part # 60034*
Also known as: 046135600340, AREAFLD1A/145UNVD750/T3/BZ
Specifications
Color Temperature: | 5000 (Bright White) |
Mounting: | Surface |
Lumens: | 17000 |
Wattage: | 145 |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Lumens: | 17000 |
Color: | Bronze |
Dimmable: | Yes |
Mounting: | Surface |
Wattage: | 145 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)