60042 AREAFLD1A110UNVD850T5BZ 1/CS 1/SKU

Item #: 1215091

Cat #: AREAFLD1A/095UNVD750/T5/BZ

UPC: 046135600425

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60042 AREAFLD1A110UNVD850T5BZ 1/CS 1/SKU *Sylvania Part # 60042*

Overview

60042 AREAFLD1A110UNVD850T5BZ 1/CS 1/SKU *Sylvania Part # 60042*
Also known as: 046135600425, AREAFLD1A/095UNVD750/T5/BZ

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 110
Mounting: Surface
Color: Bronze
Lumens: 13300
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Mounting: Surface
Lumens: 13300
Dimmable: Yes
Wattage: 110
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)