LED Tape, 10', 2700K, 200 Lumen, 2.2 Watt, 24V, White

Item #: 1215080

Cat #: 900006-15

UPC: 785652038501

Sign In or Register to view pricing and more.
Documents & Guides
Jane LED Tape, 10 Foot, 2700K, 200 Lumen, 2.2 Watt, 24 Volt, >90 CRI, White

Overview

Jane LED Tape, 10 Foot, 2700K, 200 Lumen, 2.2 Watt, 24 Volt, >90 CRI, White
Also known as: 785652038501, 900006-15

Specifications

Volts DC: 24
Color: White
Length: 10 ft
Color Temperature: 2700 (Warm White)
Wattage: 2.200
Light Technology: LED
Volts DC: 24
Length: 10 ft
Wattage: 2.200
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)