Transfer Switch Panel Accesory, 30A, 120/240V

Item #: 121506

Cat #: EGSPIB30

UPC: 786685285184

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, Transfer Switch Panel Accesory, Power Inlet Box, 120/240V, NEMA Configuration: L14-30P, 4-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW.

Overview

30 Amp, Transfer Switch Panel Accesory, Power Inlet Box, 120/240V, NEMA Configuration: L14-30P, 4-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW.
Also known as: 786685285184, EGSPIB30

Specifications

Volts AC: 120, 240
Mounting: Surface
Amps: 30
NEMA Configuration: L14-30P
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Amps: 30
IP/NEMA Rating: NEMA 3R
Mounting: Surface
NEMA Configuration: L14-30P

Customer Reviews

No reviews for this product
(0)