MCB 1077 2P C 6A ACDC

Item #: 1215054

Cat #: 2480320000

UPC: 050118489679

Documents & Guides
No Documents Available
MCB 1077 2P C 6A ACDC
Sign In or Register to view pricing and more.

No associated products found.

Overview

MCB 1077 2P C 6A ACDC
Also known as: 050118489679, 2480320000

Specifications

Volts DC: 60
Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Poles: 2
Mounting: DIN Rail
Interrupt Rating DC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)