MCB 1077 1P C 15A ACDC

Item #: 1215043

Cat #: 2480130000

UPC: 050118489860

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MCB 1077 1P C 15A ACDC

Overview

MCB 1077 1P C 15A ACDC
Also known as: 050118489860, 2480130000

Specifications

Volts DC: 60
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 15
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Volts DC: 60
Mounting: DIN Rail
Amps: 15
Interrupt Rating DC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)