4/0-4/0-2/0-4 USE-2/RHH/RHW-2 Aluminum 500'

Item #: 121487

Cat #: MBLHM4/04/02/04500RL

UPC: 032886579097

Sign In or Register to view pricing and more.
Documents & Guides
(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 500 Ft. Reel.

Overview

(2) 4/0 AWG, (1) 2/0 with (1) 4 AWG Ground, Quadplexed Type USE-2/RHH/RHW-2, Aluminum Conductor, 600V, Triple Rated, 500 Ft. Reel.
Aluminum Mobile Home Feeder cable is designed for mobile homes as a service entrance cable. The cable is sunlight resistant and is approved for use in accordance with the recommendations of the National Electric Code in raceways and underground installations.
Also known as: 032886579097, MBLHM4/04/02/04500RL, 4/0 Mobile home wire, Mobile home feeder, 4/0-4/0-2/0 urd, triplex, 2/0-2/0-2/0-4, MHF

Specifications

Length: 500 ft
Color: Black
Volts AC: 600
Conductors: 4
Jacket: CPE
Length: 500 ft
Volts AC: 600
Jacket: CPE
Color: Black
Conductors: 4

Customer Reviews

No reviews for this product
(0)