S-gul 8341-10 Wall Lantern,sea Gull

Item #: 121470
Cat #: 8341-10
UPC: 785652834103
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Material: Aluminum Body; Fixture Finish: Bronze Body; Wattage: 120 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-40; Number Of Lamps: 2; Width: 6 In; Height: 18 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 3/8 In Depth X 3-7/8 In Width X 4-3/16 In Height; Outlet Box Up: 9 In; Outlet Box Down: 9 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Material: Aluminum Body; Fixture Finish: Bronze Body; Wattage: 120 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Br-40; Number Of Lamps: 2; Width: 6 In; Height: 18 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopy Size: 3/8 In Depth X 3-7/8 In Width X 4-3/16 In Height; Outlet Box Up: 9 In; Outlet Box Down: 9 In; Lamp Included: No
Also known as: 785652834103, 8341-10

Specifications

Volts AC: 120
Wattage: 120
Color: Bronze
Material: Aluminum
Volts AC: 120
Color: Bronze
Wattage: 120
Material: Aluminum

Customer Reviews

No reviews for this product
(0)