Service Entrance Cable, SEU, CU, 6/2, 6 AWG Ground, Copper, 150'

Item #: 121469

Cat #: SEU666150CL

UPC: 980100269401

Documents & Guides
Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 6 AWG Bare Ground, 150 Foot Coil
Sign In or Register to view pricing and more.

No associated products found.

Overview

Service Entrance Cable, Type SE-U, Copper, 6-6 AWG, 6 AWG Bare Ground, 150 Foot Coil
Also known as: 980100269401, SEU666150CL

Specifications

Length: 150 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Gauge: 6
Length: 150 ft
Jacket: PVC
Color: Gray
Gauge: 6
Conductors: 2
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)