MULTI9 C60BP 3P C 15A MCB

Item #: 1214654

Cat #: M9F42315

UPC: 785901694304

Sign In or Register to view pricing and more.

Overview

MULTI9 C60BP 3P C 15A MCB
Also known as: 785901694304, M9F42315

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 15
Type: Trip Curve C
Poles: 3
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 15

Customer Reviews

No reviews for this product
(0)