EMER LIGHT 6V 22W SD

Item #: 121458

Cat #: N1WHHO

UPC: 661209082824

Sign In or Register to view pricing and more.
Documents & Guides
EMER LIGHT 6V 22W SD

Overview

EMER LIGHT 6V 22W SD
Also known as: 661209082824, N1WHHO

Specifications

Volts DC: 6
Wattage: 16.500
Material: Thermoplastic
Color: White
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Material: Thermoplastic
Light Technology: Incandescent
Wattage: 16.500
Color: White
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)