Fuse, Fast Acting, 2A, 5x20mm Cartridge, TeleFast, Modicon ABE7, Package of 10

Item #: 1214444

Cat #: ABE7FU200

UPC: 389110602848

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Fast Acting, 2 Amp, 250 Volt AC/DC, 5x20mm Cartridge, TeleFast, Modicon ABE7, Package of 10

Overview

Fuse, Fast Acting, 2 Amp, 250 Volt AC/DC, 5x20mm Cartridge, TeleFast, Modicon ABE7, Package of 10

Modicon IIoT-native edge controllers manage complex interfaces across assets and devices or directly into the cloud, with embedded functional safety and cybersecurity. Modicon provides performance and scalability for a wide range of industrial applications up to high-performance multi-axis machines and highavailable redundant processes.

Also known as: 389110602848, ABE7FU200

Specifications

Volts DC: 250
Speed: Fast Acting
Type: Fuse, Cartridge
Volts AC: 250
Amps: 2
Standards: California Proposition 65
Volts DC: 250
Type: Fuse, Cartridge
Amps: 2
Speed: Fast Acting
Volts AC: 250
Standards: California Proposition 65