![LED Constant Voltage Driver LED Constant Voltage Driver](https://rexel-cdn.com/products/led-dr150.jpg?i=C7A7FE93-344C-4D9A-A926-21B9DB80976E&f=420)
LED Constant Voltage Driver
Item #: 1214325
Cat #: LED-DR150-24
UPC: 714176994154
Documents & Guides
LED Driver, Input Voltage: 100-240V & 277V AC, Output Voltage: 24V DC, Rated Current: 6.3A, Max. Load: 150W (Non-Dimming); 147W (Dimming), Min. Load: 30W (Non-Dimming); 1W (Dimming). Non-dimmable on primary side; Utilize secondary side for Trulux™ controls or PWM dimming.
Sign In or Register to view pricing and more.
No associated products found.
Overview
LED Driver, Input Voltage: 100-240V & 277V AC, Output Voltage: 24V DC, Rated Current: 6.3A, Max. Load: 150W (Non-Dimming); 147W (Dimming), Min. Load: 30W (Non-Dimming); 1W (Dimming). Non-dimmable on primary side; Utilize secondary side for Trulux™ controls or PWM dimming.
Also known as: 714176994154, LED-DR150-24
Specifications
Volts DC: | 24 |
Wattage: | 150 |
Primary Voltage: | 100, 240/277 |
Volts DC: | 24 |
Primary Voltage: | 100, 240/277 |
Wattage: | 150 |
Customer Reviews
No reviews for this product
(0)