Service Entrance Cable, SEU, CU, 4-6 AWG, 500'

Item #: 121425

Cat #: SEU446500RL

UPC: 048243269471

Documents & Guides
(2) 4 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

(2) 4 AWG and (1) 6 AWG Bare Ground, SEU, 600V, Copper Conductor, PVC Jacket, 500 ft. Reel.
SEU is a type SE (service entrance), Unarmored cable. Aluminum SEU cable is primarily used as a panel feeder in multiple unit dwellings and for branch circuits.
Also known as: 048243269471, SEU446500RL, furnace wire, 4/2 cu, 4/2

Specifications

Length: 500 ft
Gauge: 4
Conductors: 2
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Length: 500 ft
Conductors: 2
Material: Copper
Volts AC: 600
Gauge: 4
Jacket: PVC
Color: Gray

Customer Reviews

No reviews for this product
(0)