

Meter Mounting Block, 10" Tall, 7" Wide
Item #: 12141
Cat #: MM10
UPC: 018997422781
Documents & Guides
Mounting Base, Meter, Non Metallic, 10 Inch Tall, 7 Inch Wide
Sign In or Register to view pricing and more.
Overview
Mounting Base, Meter, Non Metallic, 10 Inch Tall, 7 Inch Wide
Arlington's one piece, non-metallic Mounting Bases provide a smooth, flat mounting surface for most electric meters, including the largest sizes, as well as a variety of other products such as disconnects, timers, inlet boxes and more. Designed for easy use, squared off corners provide 'gangability' so installers can create a custom sized mounting base for the product they're installing.
Also known as: 018997422781, MM10
Specifications
Width: | 7 in |
Mounting: | Surface |
Color: | White |
Height: | 10 in |
Width: | 7 in |
Color: | White |
Mounting: | Surface |
Height: | 10 in |
Customer Reviews
No reviews for this product
(0)