Emergency Light, Incandescent, 2-Head, 66W, 12V, White

Item #: 121407

Cat #: LM66-12V

UPC: 782520843830

Sign In or Register to view pricing and more.
Documents & Guides
LM Series Emergency Light, Incandescent, 2 Head, 66 Watt, 12 Volt, White, Maintenance-Free Battery

Overview

LM Series Emergency Light, Incandescent, 2 Head, 66 Watt, 12 Volt, White, Maintenance-Free Battery
Also known as: 782520843830, LM66-12V

Specifications

Wattage: 66
Color: White
Material: Steel
Volts DC: 12
Standards: California Proposition 65
Light Technology: Incandescent
Volts AC Range: 120 - 277
Wattage: 66
Material: Steel
Standards: California Proposition 65
Volts AC Range: 120 - 277
Color: White
Volts DC: 12
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)