This product has been discontinued.
![LED Strip Fixture LED Strip Fixture](https://rexel-cdn.com/products/cllls440l35k10v.jpg?i=89A83A14-1532-4A4C-A169-6906F6D88B10&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
8' LED Luminaire Linear Strip, Commercial Series, 8000 Lumens, 5000K, 0-10V Dimming, High Efficiency Series
Overview
8' LED Luminaire Linear Strip, Commercial Series, 8000 Lumens, 5000K, 0-10V Dimming, High Efficiency Series
Cree redefines the surface ambient category with the LS-C and LS TrueWhite — the perfect duet of maximum savings and beautiful illumination. The LS-C brings a category-busting combination of performance, next-level efficacy and enhanced aesthetics to even the most budget-constrained projects, while the LS TrueWhite delivers brilliant 90 CRI light and visual comfort for those colour-critical applications. Available in both 4-foot and 8-foot lengths with 0-10V dimming to 5%, the Cree LS Series provides a fresh approach to traditional fluorescent strip and wrap fixtures with a full range of lumen options up to 10,000, optional reflectors and 70,000 hours of rated lifetime.
Also known as: 849665021377, LS8C-80L-50K-10V-FD
Specifications
Color Temperature: | 5000 (Bright White) |
Length: | 8 ft, 96 in |
Volts AC Range: | 208, 240, 120 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 5000 (Bright White) |
Volts AC Range: | 208, 240, 120 |
Light Technology: | LED |
Length: | 8 ft, 96 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)