MULTI9 C60SP 2P C 40A MCB

Item #: 1213821

Cat #: M9F22240

UPC: 785901736745

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P C 40A MCB
Also known as: 785901736745, M9F22240

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 5 kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C
Volts AC: 277, 480Y
Amps: 40
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)