28W Fluorescent Wallpack

Item #: 121381

Cat #: WPTF28

UPC: 019813175867

Sign In or Register to view pricing and more.
28W Fluorescent WallpackTallpack, 28W CFL, Vandal Resistant. Lamp Included.

Overview

28W Fluorescent WallpackTallpack, 28W CFL, Vandal Resistant. Lamp Included.
Also known as: 019813175867, WPTF28

Specifications

Type: Wallpack
Volts AC: 120
Wattage: 28
Material: Bronze
Color: Bronze
Light Technology: Fluorescent
Type: Wallpack
Wattage: 28
Color: Bronze
Volts AC: 120
Material: Bronze
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)