![Ladder Cable Tray, Aluminum, 8" H x 12" W x 40' Long, 9" Rung Spacing Ladder Cable Tray, Aluminum, 8" H x 12" W x 40' Long, 9" Rung Spacing](https://rexel-cdn.com/products/s8baskettray.jpg?i=8D08331B-CC7D-4B97-B582-66F0A84A6AD0&f=420)
Ladder Cable Tray, Aluminum, 8" H x 12" W x 40' Long, 9" Rung Spacing
Item #: 1213807
Cat #: S8A09-12-480
UPC: 782051393279
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Cable Tray, Aluminum, 8" Height x 12" Wide x 40' Long, 9" Rung Spacing
Overview
Ladder Cable Tray, Aluminum, 8" Height x 12" Wide x 40' Long, 9" Rung Spacing
Individual rungs will support without collapse a 200 lb. (90.7 kg) concentrated load applied at the mid-span of the rung, over and above the NEMA rated cable load with a 1.5 safety factor for highlighted NEMA spans and loads
Also known as: 782051393279, S8A09-12-480
Specifications
Width: | 12 in |
Length: | 40 ft |
Height: | 8 in |
Material: | Aluminum |
Width: | 12 in |
Height: | 8 in |
Length: | 40 ft |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)