Terminal Block, 35A, 600V AC/DC, Brown, 4mm, Feed Through

Item #: 12138

Cat #: 1492-J4-BR

UPC: 662073058083

Documents & Guides
Terminal Block, 35 Amp, 600 Volt AC/DC, Brown, 4 mm, Feed Through, 100 in a Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Block, 35 Amp, 600 Volt AC/DC, Brown, 4 mm, Feed Through, 100 in a Package
Our family of Finger-safe Terminal Blocks falls between open-style NEMA/EEMAC terminal blocks and full-function IEC style terminal blocks. Our finger-safe terminal blocks are compact and have recessed terminals. They are UL component recognized and CSA certified plus CE marked for use in the European Union. You can select from 11 colors for easy circuit identification. In addition to our standard multi-rail terminal blocks, we offer a wide range of fusible terminal blocks and isolation switches.
Also known as: 662073058083, 1492-J4-BR

Specifications

Color: Brown
Amps: 35
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Poles: 1
Size: 4 mm
Volts AC: 600
Allowable Gauge Range: 22 - 10
Color: Brown
Family / Style: 1492
Mounting: DIN Rail
Size: 4 mm
Allowable Gauge Range: 22 - 10
Amps: 35
Volts DC: 600
Poles: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)