This product has been discontinued.
Slide Dimmer, 600W, 3-Way, Skylark, White
Item #: 121379
Cat #: S-603PGH-WH
UPC: 027557590037
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Eco-Dim Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: White.
Overview
Skylark Slide Eco-Dim Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset, Clamshell Packaging, Color: White.
Skylark Dimmer with On/Off Switch, Incandescent/Halogen, 3-way/single-pole, Eco-dim, preset, 120V/600W, clamshell packaging in white
Also known as: 027557590037, S-603PGH-WH
Specifications
Type: | 3-Way, Preset, Eco Slide |
Wattage: | 600 |
Volts AC: | 120 |
Color: | White |
Mounting: | Knuckle |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Preset, Eco Slide |
Volts AC: | 120 |
Mounting: | Knuckle |
Light Technology: | Halogen |
Wattage: | 600 |
Color: | White |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)